Motion
B22LSSQ
Spherical Plain Bearing - 1.3750 in Bore, 2.1875 in OD, 1.187 in Inner Ring Width, Sealed
Mi Item #00142471
MFR #B22LSSQ
Price$150.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.3750 in Bore, 2.1875 in OD, 1.187 in Inner Ring Width, Sealed
Mi Item #00142471
MFR #B22LSSQ

Mfr description
B22-LSSQ QUADLUBE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.96/each

Specifications

Dimensions

  • Ball Diameter
    1.937 in
  • Bore Diameter  
    1.3750 in
  • Inner Ring Width  
    1.187 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    1.0310 in
  • Outside Diameter  
    2.1875 in
  • Overall Width
    1.1870 in
  • Weight
    0.63 lb

Details

  • Additional Details
    Double sealed | Lube holes and grooves
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    B22LSSQ
  • Manufacturer Upc Number
    637400018610
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    17400 lbf
  • Radial Static Load Capacity
    69800 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    QuadLube®
  • Type Of Bearing
    Sealed
  • UPC_NO
    637400018610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)