Motion
B28LSSQ
Spherical Plain Bearing - 1.7500 in Bore, 2.8125 in OD, 1.531 in Inner Ring Width, Sealed
Mi Item #00142473
MFR #B28LSSQ
Price$238.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.7500 in Bore, 2.8125 in OD, 1.531 in Inner Ring Width, Sealed
Mi Item #00142473
MFR #B28LSSQ

Mfr description
B28-LSSQ QUADLUBE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$238.82/each

Specifications

Dimensions

  • Ball Diameter
    2.515 in
  • Bore Diameter  
    1.7500 in
  • Inner Ring Width  
    1.531 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    1.3120 in
  • Outside Diameter  
    2.8125 in
  • Overall Width
    1.5310 in
  • Weight
    1.36 lb

Details

  • Additional Details
    Double sealed | Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400001445
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    28800 lbf
  • Radial Static Load Capacity
    115400 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    QuadLube®
  • Type Of Bearing
    Sealed
  • UPC_NO
    637400001445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)