Motion
B32LSSQ
Spherical Plain Bearing - 2.0000 in Bore, 3.1875 in OD, 1.75 in Inner Ring Width, Sealed
Mi Item #00142474
MFR #B32LSSQ
Price$407.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.0000 in Bore, 3.1875 in OD, 1.75 in Inner Ring Width, Sealed
Mi Item #00142474
MFR #B32LSSQ

Mfr description
B32-LSSQ QUADLUBE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$407.08/each

Specifications

Dimensions

  • Ball Diameter
    2.875 in
  • Bore Diameter  
    2.0000 in
  • Inner Ring Width  
    1.75 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    1.5000 in
  • Outside Diameter  
    3.1875 in
  • Overall Width
    1.7500 in
  • Weight
    1.96 lb

Details

  • Additional Details
    Patented QuadLube design improves lubrication flow to the load zone. Designed to support heavy, oscillating radial loads under misalignment. Possess moderate thrust loading capability. Lube holes and grooves to facilitate relubrication. Double sealed to keep grease in and contaminants out
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    B32LSSQ
  • Manufacturer Upc Number
    637400001544
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    37700 lbf
  • Radial Static Load Capacity
    150900 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    QuadLube®
  • Type Of Bearing
    Sealed
  • UPC_NO
    637400001544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)