Motion
B48LSSQ
Spherical Plain Bearing - 3.0000 in Bore, 4.7500 in OD, 2.625 in Inner Ring Width, Sealed
MI ITEM #00142478
MFR #B48LSSQ
Price$665.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.0000 in Bore, 4.7500 in OD, 2.625 in Inner Ring Width, Sealed
MI ITEM #00142478
MFR #B48LSSQ

Mfr description
B48-LSSQ QUADLUBE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$665.64/each

Specifications

Dimensions

  • Ball Diameter
    4.312 in
  • Bore Diameter  
    3.0000 in
  • Inner Ring Width  
    2.625 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    2.2500 in
  • Outside Diameter  
    4.7500 in
  • Overall Width
    2.6250 in
  • Weight
    6.69 lb

Details

  • Additional Details
    Requires Relubrication | Double sealed to keep grease in and contaminants out | Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400001971
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    84800 lbf
  • Radial Static Load Capacity
    339500 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    QuadLube®
  • Type Of Bearing
    Sealed
  • UPC_NO
    637400001971

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)