Motion
B52LSSQ
Spherical Plain Bearing - 3.2500 in Bore, 5.1250 in OD, 2.844 in Inner Ring Width, Sealed
Mi Item #00142479
MFR #B52LSSQ
Price$877.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.2500 in Bore, 5.1250 in OD, 2.844 in Inner Ring Width, Sealed
Mi Item #00142479
MFR #B52LSSQ

Mfr description
B52-LSSQ QUADLUBE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$877.60/each

Specifications

Dimensions

  • Ball Diameter
    4.675 in
  • Bore Diameter  
    3.2500 in
  • Inner Ring Width  
    2.844 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    2.4370 in
  • Outside Diameter  
    5.1250 in
  • Overall Width
    2.8440 in
  • Weight
    8.63 lb

Details

  • Additional Details
    Quadlube | Patented QuadLube Groove Design for the dirtiest applications in Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Application
    Patented QuadLube Groove Design for the dirtiest applications in Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400018641
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    99600 lbf
  • Radial Static Load Capacity
    398700 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    QuadLube®
  • Type Of Bearing
    Sealed
  • UPC_NO
    637400018641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)