Motion
B60LSSQ
Spherical Plain Bearing - 3.7500 in Bore, 5.8750 in OD, 3.281 in Inner Ring Width, Sealed
MI ITEM #00142481
MFR #B60LSSQ
Price$1,540.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.7500 in Bore, 5.8750 in OD, 3.281 in Inner Ring Width, Sealed
MI ITEM #00142481
MFR #B60LSSQ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,540.37/each

Specifications

Dimensions

  • Ball Diameter
    5.39 in
  • Bore Diameter  
    3.7500 in
  • Inner Ring Width  
    3.281 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    2.8120 in
  • Outside Diameter  
    5.8750 in
  • Overall Width
    3.2810 in
  • Weight
    12.75 lb

Details

  • Additional Details
    Double sealed | Lube holes and grooves
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    B60LSSQ
  • Manufacturer Upc Number
    637400018665
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    132600 lbf
  • Radial Static Load Capacity
    530400 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    QuadLube®
  • Type Of Bearing
    Sealed
  • UPC_NO
    637400018665

Overview

Mfr description
B60-LSSQ QUADLUBE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought