Motion
B809LSSQ
Spherical Plain Bearing - 5.0000 in Bore, 7.7500 in OD, 4.375 in Inner Ring Width, Sealed
Mi Item #00142484
MFR #B809LSSQ
Price$4,944.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 5.0000 in Bore, 7.7500 in OD, 4.375 in Inner Ring Width, Sealed
Mi Item #00142484
MFR #B809LSSQ

Mfr description
B80-9LSSQ QUADLUBE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,944.36/each

Specifications

Dimensions

  • Ball Diameter
    7.19 in
  • Bore Diameter  
    5.0000 in
  • Inner Ring Width  
    4.375 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    3.7500 in
  • Outside Diameter  
    7.7500 in
  • Overall Width
    4.3750 in
  • Weight
    29.71 lb

Details

  • Additional Details
    Quadlube | Requires Relubrication | Patented QuadLube Groove Design
  • Application
    Patented QuadLube Groove Design for the dirtiest applications in Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    B809LSSQ
  • Manufacturer Upc Number
    637400002909
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    235900 lbf
  • Radial Static Load Capacity
    943600 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    QuadLube®
  • Type Of Bearing
    Sealed
  • UPC_NO
    637400002909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)