Motion
SAKAC 10 M

SKF
SAKAC 10 M

Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 10 mm, Shank Thread Size: M10x1.5, With Lubrication Fitting
Mi Item #00142542
MFR #SAKAC 10 M
Price$104.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAKAC 10 M

Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 10 mm, Shank Thread Size: M10x1.5, With Lubrication Fitting
Mi Item #00142542
MFR #SAKAC 10 M

Mfr description
SAKAC 10 M ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.33/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Head Diameter
    29 mm
  • Thread Size
    M10
  • Weight
    0.16 lbs

Details

  • Ball Material
    Steel
  • Grade
    Precision
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to 180 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    10.8 kN
  • Rod End Type
    Male
  • Series
    SAKAC
  • Standards Met
    DIN 3405:1986, ISO 12240-4:1998
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577027641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)