Motion
POS12
POS - Pilloball Rod End, Lubrication Type with Male Thread: M12 x 1.75, Bore Diameter: 12 mm
MI ITEM #00142554
MFR #POS12
Your Price$34.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS - Pilloball Rod End, Lubrication Type with Male Thread: M12 x 1.75, Bore Diameter: 12 mm
MI ITEM #00142554
MFR #POS12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.34/each(List $42.93)

Overview

Mfr description
POS12 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • Series
    POS
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M12 x 1.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text