Motion
SMG14
Schaublin® Spherical Rod End - Grade: Metric Precision, Bore Diameter: 1.0000 in, Shank Thread Size: M14 x2, Regreasable
Mi Item #00142560
MFR #SMG14
Price$412.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaublin® Spherical Rod End - Grade: Metric Precision, Bore Diameter: 1.0000 in, Shank Thread Size: M14 x2, Regreasable
Mi Item #00142560
MFR #SMG14

Mfr description
SMG14 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.61/each

Specifications

Dimensions

  • Ball Diameter
    1 in
  • Bore Diameter  
    1.0000 in
  • Head Diameter
    1.0000 in
  • Head Width
    1 in
  • Length To Ball Center
    60 mm
  • Misalignment Angle
    16 °
  • Overall Height
    3.0000 in
  • Shank Thread Length  
    36 mm
  • Shank Thread Size
    M14 x2
  • Thread Size
    M14x2
  • Weight
    0.26 lb

Details

  • Ball Material
    Chrome Steel
  • Finish Coating
    Steel
  • Grade
    Metric Precision
  • Housing Material
    13.5 mm
  • Manufacturer Upc Number
    637400169725
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    5980 lbf
  • Rod End Type
    Male
  • Series
    Schaublin®
  • Thread Direction
    Right Hand
  • Thread Type
    Metric
  • UPC_NO
    637400169725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)