Motion
SAKB 20 F

SKF
SAKB 20 F

Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, Maintenance Free/Self-Lubricating
Mi Item #00142591
MFR #SAKB 20 F
Price$295.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAKB 20 F

Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, Maintenance Free/Self-Lubricating
Mi Item #00142591
MFR #SAKB 20 F

Mfr description
SAKB 20 F ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.59/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Head Diameter
    51 mm
  • Thread Size
    M20 x 1.5
  • Weight
    0.84 lbs

Details

  • Ball Material
    Steel
  • Grade
    Precision
  • Housing Material
    Steel
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -40 to 75 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    50.0 kN
  • Rod End Type
    Male
  • Series
    SAKB
  • Standards Met
    ISO 12240-4:1998, ISO 965-1:1998
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577003768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)