Motion
SALKAC 12 M

SKF
SALKAC 12 M

Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12, Regreasable
Mi Item #00142599
MFR #SALKAC 12 M
Price$286.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SALKAC 12 M

Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12, Regreasable
Mi Item #00142599
MFR #SALKAC 12 M

Mfr description
SALKAC 12 M ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.52/each

Specifications

Dimensions

  • Ball Diameter
    0.8750 in
  • Bore Diameter  
    12 mm
  • Head Diameter
    33 mm
  • Head Width
    0.4921 in
  • Length To Ball Center
    54 mm
  • Misalignment Angle
    13 °
  • Shank Thread Length  
    32 mm
  • Shank Thread Size
    M12
  • Thread Size
    M12
  • Weight
    0.24 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Zinc-Plated Steel
  • Operating Temperature Range
    -30 to +180 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Dynamic Load Capacity
    2743 lbf
  • Radial Static Load Capacity
    12.2 kN
  • Rod End Type
    Male
  • Series
    SAL
  • Standards Met
    DIN 3405:1986, ISO 12240-4:1998
  • Thread Direction
    Left Hand
  • UPC_NO
    7316577033734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)