Motion
SFG12
Metric Rod End Bearings - Series SF, SFG, Female, 4 Piece - Metal to Metal
MI ITEM #00142614
MFR #SFG12
Price$206.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Rod End Bearings - Series SF, SFG, Female, 4 Piece - Metal to Metal
MI ITEM #00142614
MFR #SFG12

Mfr description
SFG12 ROD END
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.59/each

Specifications

Dimensions

  • Ball Diameter
    1 in
  • Bore Diameter  
    12 mm
  • Head Diameter
    1.0000 in
  • Head Width
    0.4720 in
  • Length To Ball Center
    65 mm
  • Misalignment Angle
    13 °
  • Overall Height
    80 mm
  • Shank Thread Length  
    20 mm
  • Shank Thread Size
    M12 x1.75
  • Thread Size
    M12x1.75
  • Weight
    0.24 lb

Details

  • Ball Material
    Chrome Steel
  • Finish Coating
    Steel
  • Grade
    Precision
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    637400173203
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 °F TO 248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    4428.74 lbf
  • Rod End Type
    Female
  • Series
    Schaublin®
  • Thread Direction
    Right Hand
  • Thread Type
    Metric
  • UPC_NO
    637400173203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)