Motion
61848 MA/C3

SKF
61848 MA/C3

Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 300 mm OD, 28 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #00142620
MFR #61848 MA/C3
Price$7,075.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61848 MA/C3

Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 300 mm OD, 28 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #00142620
MFR #61848 MA/C3

Mfr description
61848 MA C3 BRG
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,075.17/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    28 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 1
  • Weight
    10.40 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    61848 MA C3 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    Radial/Deep Groove Ball Bearing has 240 mm bore, open closure, 300 mm outside diameter, and 28 mm width for radial applications.
  • Manufacturer Catalog Number
    61848 MA/C3
  • Max Rpm
    2600 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    24279 lbf
  • Radial Static Load Capacity
    33721 lbf
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570600933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)