Motion
BNT008DB/GNP2

NTN
BNT008DB/GNP2

Duplex Angular Contact Bearing - Tandem, 40 mm Bore, 68 mm OD, 30 mm Width, 15 ° Contact Angle, Open
Mi Item #00142674
MFR #BNT008DB/GNP2
Price$3,574.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BNT008DB/GNP2

Duplex Angular Contact Bearing - Tandem, 40 mm Bore, 68 mm OD, 30 mm Width, 15 ° Contact Angle, Open
Mi Item #00142674
MFR #BNT008DB/GNP2

Mfr description
BNT008DB/GNP2 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,574.67/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    15 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 2
  • Weight
    0.82 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    BNT008DB/GNP2 BALL BRG
  • Duplex Type
    Tandem
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359030686
  • Max Rpm
    18000 rpm
  • Maximum RPM (Grease)
    14000 rpm
  • Maximum RPM (Oil)
    18000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    25500 N
  • Radial Static Load Capacity
    20800 N
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)