Motion
PB25-XL
Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00142846
MFR #PB25-XL
Price$137.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00142846
MFR #PB25-XL

Mfr description
PB25-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.61/each

Specifications

Dimensions

  • Base Height
    1.1260 in
  • Base To Bore Centerline
    1.1260 in
  • Base Width
    31.8 mm
  • Bolt Center To Center Length
    86 mm
  • Bolt Hole Diameter
    0.4530 in, 11.50 mm
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in | 25 mm
  • Housing Dimensions
    4.2520 x 1.2520 x 2.2240 in
  • Housing Width
    1.2520 in
  • Inside Diameter
    0.9840 in, 25 mm
  • Outer Diameter Type
    Spherical
  • Overall Length
    114.30 mm
  • Overall Width
    31 mm
  • Shaft Diameter
    0.9840 in, 25 mm
  • Weight
    0.79 lbs
  • Width
    1.2520 in, 31.80 mm

Details

  • Additional Details
    Radial insert ball bearing with eccentric locking collar | P seals
  • Bearing Number
    RAE25-XL-NPP-B
  • Bearing Type
    Plummer Block Housing Unit
  • Bore Type
    Straight
  • Closure Type
    P seals
  • Compatible Frame Series
    PB
  • Compatible Frame Type
    PB
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    86 mm
  • Dynamic Load Capacity
    3147 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Grease Type
    Arcanol Multi2
  • Housing Configuration
    Plummer Block
  • Housing Construction
    Unsplit
  • Housing ID
    GEH52-BT
  • Housing Material
    Cast Iron
  • Housing Type
    Plummer Block
  • Includes
    Eccentric locking collar, Radial insert ball bearing
  • Insert Bearing Type
    Radial insert ball bearing
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubricant
    Arcanol MULTI2
  • Lubrication
    Arcanol MULTI2
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PB25-XL
  • Material
    Steel Sheet
  • Max Operating Temperature
    120 °C, 248 °F
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 120 °F, -4 to 248 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14000 N
  • Radial Static Load Capacity
    7800 N
  • Relubricatable
    No
  • Replacement Bearing
    RAE25-XL-NPP-B
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    P-Seal
  • Seal Type
    P
  • Sealing Type
    P
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    PB
  • Shaft Attachment
    Eccentric Locking Collar
  • Standards Met
    ABMA 14 - 1991, ABMA 15 - 1991, EN-GJL-200/250 to DIN EN 1561, ISO 3228
  • Standoff Included
    No
  • Static Load Capacity
    1754 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Plummer Block Housing
  • Type Of Bearing
    Radial Insert Ball
  • UPC_NO
    4012802792881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)