Motion
1801 SZZ

MRC (SKF)
1801 SZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 21 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00143145
MFR #1801 SZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
1801 SZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 21 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00143145
MFR #1801 SZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1801 SZZ BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    1801 SZZ
  • UPC_NO
    097741024419
  • Weight
    0.01 lbs
  • Description
    1801 SZZ BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 1801 SZZ is a 12 mm bore radial/deep groove ball bearing with a 21 mm OD and 5 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text