Motion
61802-2Z

SKF
61802-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 24 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00143150
MFR #61802-2Z
Price$154.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61802-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 24 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00143150
MFR #61802-2Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$154.63/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    5 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    61802 2Z BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 61802-2Z Radial/Deep Groove Ball Bearing features 15 mm bore diameter, straight bore, double shielded closure, 24 mm outside diameter, and 5 mm width.
  • Manufacturer Catalog Number
    61802-2Z
  • Max Rpm
    30000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    430 lbf
  • Radial Static Load Capacity
    250 lbf
  • Seal Material
    Tinplate
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577121639

Overview

Mfr description
61802 2Z BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text