Motion
6806ZZNR

NTN
6806ZZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 42 mm OD, 7 mm Width, Double Shielded, With Snap Ring
MI ITEM #00143166
MFR #6806ZZNR
Your Price$173.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6806ZZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 42 mm OD, 7 mm Width, Double Shielded, With Snap Ring
MI ITEM #00143166
MFR #6806ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$173.35/each(List $199.35)

Overview

Mfr description
6806ZZNR BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Fillet Radius
    0.3 mm
  • Max Rpm
    15000 rpm
  • Series
    68
  • Radial Dynamic Load Capacity
    1160 lbf
  • Radial Static Load Capacity
    820 lbf
  • Manufacturer Catalog Number
    6806ZZNR
  • Manufacturer Upc Number
    4547359410754
  • UPC_NO
    4547359410754
  • Weight
    0.051 lbs
  • Description
    6806ZZNR BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 30 mm bore diameter, straight type, double shielded closure, 42 mm outside diameter, and 7 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text