Motion
1806SZZ

MRC (SKF)
1806SZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 42 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00143169
MFR #1806SZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
1806SZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 42 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00143169
MFR #1806SZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1806 SZZ BRG
  • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    0.3 mm
  • Max Rpm
    18000 rpm
  • Standards Met
    ABMA
  • Series
    1800-S
  • Radial Dynamic Load Capacity
    1010 lbf
  • Radial Static Load Capacity
    764 lbf
  • Manufacturer Catalog Number
    1806SZZ
  • UPC_NO
    097741024617
  • Weight
    0.05 lbs
  • Features & Benefits
    • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds
  • Description
    1806 SZZ BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 1806SZZ Radial/Deep Groove Ball Bearing features 30 mm bore diameter, straight bore, double sealed closure, 42 mm outside diameter, and 7 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text