Motion
89314-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 70 mm ID, 125 mm OD, Plastic Cage
MI ITEM #00143194
MFR #89314-TV
Your Price$2,036.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 70 mm ID, 125 mm OD, Plastic Cage
MI ITEM #00143194
MFR #89314-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,036.88/each(List $2,444.25)

Overview

Mfr description
89314-TV THRUST ROLLER BEARING

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Plastic
  • Max Rpm
    3000 rpm
  • Fillet Radius
    1.1 mm
  • Compatible Washers
    GS89314, WS89314
  • Series
    893
  • UPC_NO
    4054362005650
  • Weight
    4.80 lbs
  • Radial Static Load Capacity
    187000 lbf
  • Radial Dynamic Load Capacity
    54000 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought