Motion
61812-2RS1

SKF
61812-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 78 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
Mi Item #00143203
MFR #61812-2RS1
Price$580.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61812-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 78 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
Mi Item #00143203
MFR #61812-2RS1

Mfr description
61812-2RS1 BRG
  • Deep groove ball bearings are used in a particularly wide variety of applications
  • Consequently, they are available in many executions and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$580.04/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.24 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    61812-2RS1 BRG
  • Features & Benefits
    • Deep groove ball bearings are used in a particularly wide variety of applications • Consequently, they are available in many executions and sizes
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 61812-2RS1 Radial/Deep Groove Ball Bearing features 60 mm bore diameter, straight bore, double sealed closure, 78 mm outside diameter, and 10 mm width.
  • Manufacturer Catalog Number
    61812-2RS1
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11.9 kN
  • Radial Static Load Capacity
    11.4 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    61
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577611611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)