Motion
61824-2RZ

SKF
61824-2RZ

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 150 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00143244
MFR #61824-2RZ
Your Price$1,628.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61824-2RZ

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 150 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00143244
MFR #61824-2RZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,628.93/each(List $2,036.16)

Overview

Mfr description
61824 2RZ BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to +210 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    16 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    4300 rpm
  • Series
    618
  • Radial Dynamic Load Capacity
    6540 lbf
  • Radial Static Load Capacity
    6290 lbf
  • Manufacturer Catalog Number
    61824-2RZ
  • UPC_NO
    7316577100528
  • Weight
    1.26 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    61824 2RZ BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 61824-2RZ Radial/Deep Groove Ball Bearing features 120 mm bore diameter, straight bore, double sealed closure, 150 mm outside diameter, and 16 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text