Motion
61826-2RZ

SKF
61826-2RZ

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 165 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
Mi Item #00143250
MFR #61826-2RZ
Price$2,007.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61826-2RZ

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 165 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
Mi Item #00143250
MFR #61826-2RZ

Mfr description
61826 2RZ BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,007.56/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.79 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    61826 2RZ BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This 61826-2RZ Radial/Deep Groove Ball Bearing features 130 mm bore diameter, straight bore, double sealed closure, 165 mm outside diameter, and 18 mm width.
  • Manufacturer Catalog Number
    61826-2RZ
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8470 lbf
  • Radial Static Load Capacity
    9660 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577121738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)