Motion
7006 ACD/P4AQGC

SKF
7006 ACD/P4AQGC

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #00143536
MFR #7006 ACD/P4AQGC
Price$2,678.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7006 ACD/P4AQGC

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #00143536
MFR #7006 ACD/P4AQGC

Mfr description
7006 ACDP4A QGC XTRA PREC QUAD SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,678.70/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)