Motion
XAB33212-90KA1

TIMKEN
XAB33212-90KA1

Tapered Roller Bearing Assembly - 60 mm Bore, 110 mm OD, 38 mm Cone Width, 29 mm Cup Width, Class K Precision Rating
Mi Item #00143690
MFR #XAB33212-90KA1
Price$198.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
XAB33212-90KA1

Tapered Roller Bearing Assembly - 60 mm Bore, 110 mm OD, 38 mm Cone Width, 29 mm Cup Width, Class K Precision Rating
Mi Item #00143690
MFR #XAB33212-90KA1

Mfr description
XAB33212 BRG
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.27/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter
    110 mm
  • Overall Width
    1.4961 in
  • Weight
    3.43 lbs

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    XAB33212 BRG
  • Manufacturer Upc Number
    053893802084
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893802084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)