Motion
T4CB 100/Q

SKF
T4CB 100/Q

Tapered Roller Bearing Cone - 3.9370 in ID, 0.8858 in Cone Width
Mi Item #00143699
MFR #T4CB 100/Q
Price$618.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
T4CB 100/Q

Tapered Roller Bearing Cone - 3.9370 in ID, 0.8858 in Cone Width
Mi Item #00143699
MFR #T4CB 100/Q

Mfr description
T4CB 100 REPLACES T4CB 100/Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.58/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Cone Width  
    0.8858 in
  • Inner Ring Width
    22.5 mm
  • Weight
    2.69 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    7316571246222
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    T4CB
  • UPC_NO
    7316570001822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)