Motion
T4CB 120

SKF
T4CB 120

Tapered Roller Bearing Cone - 120 mm ID, 27 mm Cone Width
Mi Item #00143703
MFR #T4CB 120
Price$594.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
T4CB 120

Tapered Roller Bearing Cone - 120 mm ID, 27 mm Cone Width
Mi Item #00143703
MFR #T4CB 120

Mfr description
T4CB120 METRIC TAPER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$594.66/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Cone Width  
    27 mm
  • Inner Ring Width
    25 mm
  • Weight
    3.95 lbs

Details

  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    7316570643411
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    T4CB
  • UPC_NO
    7316570643411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)