Motion
JP12049-N0000

TIMKEN
JP12049-N0000

Tapered Roller Bearing Cone - 120.000 ID, 25 mm Cone Width
Mi Item #00143704
MFR #JP12049-N0000
Price$420.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JP12049-N0000

Tapered Roller Bearing Cone - 120.000 ID, 25 mm Cone Width
Mi Item #00143704
MFR #JP12049-N0000

Mfr description
JP12049 BRG
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.08/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Cone Width  
    25 mm
  • Weight
    2.89 lbs

Details

  • Abma Precision Rating
    Class N
  • Bore Type
    Straight
  • Manufacturer Upc Number
    053893174501
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    053893174501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)