1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
JP13049-N0000
Tapered Roller Bearing Cone - 5.1181 in Bore, 27 mm Width
MI ITEM #
00143707
MFR #
JP13049-N0000
Price
$745.97
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cones
TIMKEN JP13049-N0000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
JP13049-N0000
Tapered Roller Bearing Cone - 5.1181 in Bore, 27 mm Width
MI ITEM #
00143707
MFR #
JP13049-N0000
Mfr description
JP13049 BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$745
.97
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
5.1181 in
Cone
Width
27 mm
Details
Bore Type
Straight
Manufacturer Upc Number
053893752259
Product Type
Tapered Roller Bearing Cones
UPC_NO
053893752259
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items