Motion
T4CB 140

SKF
T4CB 140

Tapered Roller Bearing Full Assembly - 140 mm Bore, 195 mm OD, 27 mm Cone Width, 21 mm Cup Width
Mi Item #00143709
MFR #T4CB 140
Price$396.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
T4CB 140

Tapered Roller Bearing Full Assembly - 140 mm Bore, 195 mm OD, 27 mm Cone Width, 21 mm Cup Width
Mi Item #00143709
MFR #T4CB 140

Mfr description
T4CB140 METRIC TAPER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.14/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter
    195 mm
  • Overall Width
    29 mm
  • Weight
    5.48 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    3200 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    T4CB
  • UPC_NO
    7316577732590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)