Motion
T4DB160

SKF
T4DB160

Tapered Roller Bearing Full Assembly - 160 mm Bore, 220 mm OD, 30 mm Cone Width, 23 mm Cup Width
MI ITEM #00143711
MFR #T4DB160
Your Price$2,524.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
T4DB160

Tapered Roller Bearing Full Assembly - 160 mm Bore, 220 mm OD, 30 mm Cone Width, 23 mm Cup Width
MI ITEM #00143711
MFR #T4DB160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,524.17/each(List $3,155.22)

Overview

Mfr description
T4DB160 METRIC TAPER BRG

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    220 mm
  • Overall Width
    32 mm
  • Fillet Radius
    3 mm
  • Closure Type
    Open
  • Bearing Material
    Steel
  • Operating Temperature Range
    Max 250 °F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570564648
  • UPC_NO
    7316570564648
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    7.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text