1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
JP16049-K0000
Tapered Roller Bearing Cone - 6.2992 in Bore, 30 mm Width
MI ITEM #
00143712
MFR #
JP16049-K0000
Your Price
$1,041.49
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cones
TIMKEN JP16049-K0000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
JP16049-K0000
Tapered Roller Bearing Cone - 6.2992 in Bore, 30 mm Width
MI ITEM #
00143712
MFR #
JP16049-K0000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,041.49
/each
(List
$1,301.87
)
Qty
Add to Cart
Overview
Mfr description
JP16049 BRG
Specifications
Bore Diameter
6.2992 in
Manufacturer Upc Number
053893190525
UPC_NO
053893190525
Product Type
Tapered Roller Bearing Cones
Cone Width
30 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data