Motion
JW5049-N0025

TIMKEN
JW5049-N0025

Tapered Roller Bearing Cone - 50 mm ID, 29 mm Cone Width
Mi Item #00143716
MFR #JW5049-N0025
Price$213.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JW5049-N0025

Tapered Roller Bearing Cone - 50 mm ID, 29 mm Cone Width
Mi Item #00143716
MFR #JW5049-N0025

Mfr description
JW5049 BRG
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.79/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Cone Width  
    29 mm
  • Inner Ring Width
    29 mm
  • Weight
    2.81 lbs

Details

  • Abma Precision Rating
    Class N
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    JW5010
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893141848
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    JW5000
  • UPC_NO
    053893141848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)