Motion
T7FC 060/QCL7C

SKF
T7FC 060/QCL7C

Tapered Roller Bearing Assembly - 60 mm Bore, 125 mm OD, 3 mm Fillet Radius
Mi Item #00143719
MFR #T7FC 060/QCL7C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
T7FC 060/QCL7C

Tapered Roller Bearing Assembly - 60 mm Bore, 125 mm OD, 3 mm Fillet Radius
Mi Item #00143719
MFR #T7FC 060/QCL7C

Mfr description
T7FC060 QCL7C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    3 mm
  • Outside Diameter
    125 mm
  • Weight
    4.67 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Bearing Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    T7FC
  • UPC_NO
    7316570475692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)