Motion
JW6049-N0000

TIMKEN
JW6049-N0000

Tapered Roller Bearing Cone - 60 mm ID, 33.500 mm Cone Width
MI ITEM #00143720
MFR #JW6049-N0000
Your Price$344.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JW6049-N0000

Tapered Roller Bearing Cone - 60 mm ID, 33.500 mm Cone Width
MI ITEM #00143720
MFR #JW6049-N0000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$344.57/each(List $419.00)

Overview

Mfr description
JW6049 BRG
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life
  • ISO 355

Specifications

  • Bore Diameter
  • Abma Precision Rating
    Class N
  • Cage Material
    Steel
  • Inner Ring Width
    33.5 mm
  • Finish Coating
    Uncoated
  • Series
    JW6000
  • Compatible Cup
    JW6010
  • Manufacturer Upc Number
    053893145242
  • UPC_NO
    053893145242
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    2.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text