Motion
NAXR30TN
Needle Roller Bearing - 30 mm Bore, 47 mm OD, 30 mm Width, Open
MI ITEM #00143760
MFR #NAXR30TN
List Price$274.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 47 mm OD, 30 mm Width, Open
MI ITEM #00143760
MFR #NAXR30TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$274.12/each for your price

Overview

Mfr description
NAXR 30 TN BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    4540 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Polymer
  • Radial Static Load Capacity
    7780 lbf
  • Max Rpm
    6700 rpm
  • Flanges
    No Flange
  • Series
    NAXR
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Compatible Inner Ring
    JR25x30x20
  • Standards Met
    DIN 5429
  • UPC_NO
    605790192371
  • Weight
    0.32 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Combined Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NAXR30TN Needle Roller Bearing features a 30 mm bore diameter, 47 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.32 lbs, making it suitable for combined radial and axial load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought