Motion
NAO50X68X20-IS1-XL

INA (SCHAEFFLER)
NAO50X68X20-IS1-XL

Drawn Cup Needle Roller Bearing - Open Ends, 50 mm Bore, 68 mm OD, 20 mm Width, Open
MI ITEM #00143805
MFR #NAO50X68X20-IS1-XL
Price$153.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NAO50X68X20-IS1-XL

Drawn Cup Needle Roller Bearing - Open Ends, 50 mm Bore, 68 mm OD, 20 mm Width, Open
MI ITEM #00143805
MFR #NAO50X68X20-IS1-XL

Mfr description
NAO50X68X20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.71/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    20 mm
  • Weight
    0.61 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The NAO50X68X20-IS1-XL Drawn Cup Needle Roller Bearing has a 50 mm bore diameter, open closure type with open ends drawn cup construction, 68 mm outside diameter, 20 mm overall width, and 0.61 lbs weight, making it ideal for heavy-duty industrial drive applications.
  • Manufacturer Product Page
  • Max Rpm
    8500 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NAO
  • UPC_NO
    4012801567558

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)