Motion
RNAO50X62X20

INA (SCHAEFFLER)
RNAO50X62X20

Needle Roller Bearing - 50 mm Bore, 62 mm OD, 20 mm Width, Open
MI ITEM #00143807
MFR #RNAO50X62X20
List Price$152.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO50X62X20

Needle Roller Bearing - 50 mm Bore, 62 mm OD, 20 mm Width, Open
MI ITEM #00143807
MFR #RNAO50X62X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$152.96/each for your price

Overview

Mfr description
RNAO50X62X20

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    2
  • Radial Dynamic Load Capacity
    6000 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    13500 lbf
  • Max Rpm
    9000 rpm
  • Flanges
    No Flange
  • Series
    RNAO
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012801601634
  • Weight
    0.37 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAO50X62X20 Needle Roller Bearing features a 50 mm bore diameter, 62 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.37 lbs, making it suitable for machinery use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text