Motion
HGB2262716NR
Hanger Bearing - 2-15/16 in Thickness
MI ITEM #00143973
MFR #HGB2262716NR
Price$117.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing - 2-15/16 in Thickness
MI ITEM #00143973
MFR #HGB2262716NR

Mfr description
HGB2262716NR 2 7/16" 226 NYLATRON HANGER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.59/each

Specifications

Dimensions

  • Thickness
    2-15/16 in

Details

  • Material
    Nylatron
  • Part Type
    Hanger Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)