Motion
HGB2263NR
Hanger Bearing - 2-15/16 in Thickness
Mi Item #00143978
MFR #HGB2263NR
Price$220.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing - 2-15/16 in Thickness
Mi Item #00143978
MFR #HGB2263NR

Mfr description
HGB2263NR 3" 226 NYLATRON HANGER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$220.34/each

Specifications

Dimensions

  • Thickness
    2-15/16 in

Details

  • Material
    Nylatron
  • Part Type
    Hanger Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)