Motion
693ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 3 mm ID, 8 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #00144476
MFR #693ZZ
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 3 mm ID, 8 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #00144476
MFR #693ZZ

Mfr description
693ZZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Bore Diameter  
    3 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.15 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    8 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    693ZZ BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105036
  • Internal Clearance
    C3
  • Long Description
    The 693ZZ is a 3 mm bore radial deep groove ball bearing with an 8 mm outside diameter and 8 mm width, double sealed for reliability.
  • Manufacturer Catalog Number
    693ZZ
  • Manufacturer Upc Number
    029176066849
  • Max Rpm
    67000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    560 N
  • Radial Static Load Capacity
    40 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    69
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176066849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)