Motion
F-FLW689ZZ1

NTN
F-FLW689ZZ1

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 17 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00144492
MFR #F-FLW689ZZ1
Price$74.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F-FLW689ZZ1

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 17 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00144492
MFR #F-FLW689ZZ1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.36/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    5 mm
  • Weight
    0.01 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    F-FLW689ZZ1 BALL BRG
  • Long Description
    The F-FLW689ZZ1 is a 9 mm bore radial/deep groove ball bearing with 17 mm OD, 5 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    F-FLW689ZZ1
  • Manufacturer Upc Number
    4547359471649
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359471649

Overview

Mfr description
F-FLW689ZZ1 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text