Motion
FL605ZZ

NTN
FL605ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 5 mm ID, 14 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00144547
MFR #FL605ZZ
Price$36.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FL605ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 5 mm ID, 14 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00144547
MFR #FL605ZZ

Mfr description
FL605ZZ BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.83/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Fillet Radius
    0.2 mm
  • Flange Diameter
    16.000 mm
  • Inner Ring Width
    0.1969 in, 5.000 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    5 mm
  • Precision Rating
    Class 0
  • Weight
    0.01 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    FL605ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C0
  • Long Description
    The FL605ZZ is a radial deep groove ball bearing with a 5mm straight bore, double shielded, and 14mm OD, perfect for small instruments.
  • Manufacturer Catalog Number
    FL605ZZ
  • Manufacturer Upc Number
    4547359473438
  • Max Rpm
    46000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8750 lbf
  • Radial Static Load Capacity
    26 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    FL
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359473438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)