Motion
FL696ZZ

NTN
FL696ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 15 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00144567
MFR #FL696ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FL696ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 15 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00144567
MFR #FL696ZZ

Mfr description
FL 696 ZZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Flange Diameter
    17.000 mm
  • Inner Ring Width
    0.1969 in, 5.000 mm
  • Outside Diameter  
    15 mm
  • Overall Width  
    5 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    FL 696 ZZ BRG
  • Internal Clearance
    CN
  • Long Description
    The FL696ZZ is a 6 mm bore radial deep groove ball bearing with double shields and 15 mm outer diameter for precision equipment.
  • Manufacturer Catalog Number
    FL696ZZ
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    305 lbf
  • Radial Static Load Capacity
    119 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)