Motion
686ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 13 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00144583
MFR #686ZZ
Price$29.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 13 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00144583
MFR #686ZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.80/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.15 mm
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    5 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    686ZZ BRG (686AZZ1MC3E)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 686ZZ is a 6 mm bore radial deep groove ball bearing with a 13 mm outside diameter and 5 mm width, double sealed for reliability.
  • Manufacturer Catalog Number
    686ZZ
  • Manufacturer Upc Number
    029176019845
  • Max Rpm
    50000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1080 N
  • Radial Static Load Capacity
    440 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    68
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176019845

Overview

Mfr description
686ZZ BRG (686AZZ1MC3E)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text