Motion
FL698ZZ

NTN
FL698ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
Mi Item #00144652
MFR #FL698ZZ
Price$42.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FL698ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
Mi Item #00144652
MFR #FL698ZZ

Mfr description
FL698ZZ BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.35/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.3 mm
  • Flange Diameter
    22.000 mm
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    Class 0
  • Weight
    0.02 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    FL698ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C0
  • Long Description
    The FL698ZZ Radial/Deep Groove Ball Bearing features 8 mm bore diameter, straight bore, double shielded closure, 19 mm outside diameter, and 6 mm width.
  • Manufacturer Catalog Number
    FL698ZZ
  • Manufacturer Upc Number
    4547359473452
  • Max Rpm
    39000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    445 lbf
  • Radial Static Load Capacity
    194 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    FL
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359473452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)