Motion
FL608ZZ

NTN
FL608ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00144658
MFR #FL608ZZ
Price$60.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FL608ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00144658
MFR #FL608ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.71/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Flange Diameter
    25.000 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    FL608ZZ BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The FL608ZZ is an 8 mm bore radial/deep groove ball bearing with 22 mm OD, 7 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    FL608ZZ
  • Manufacturer Upc Number
    4547359473445
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    800 lbf
  • Radial Static Load Capacity
    315 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359473445

Overview

Mfr description
FL608ZZ BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text