Motion
605 ZZ C3
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 14 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00144966
MFR #605 ZZ C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 14 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00144966
MFR #605 ZZ C3

Mfr description
605 ZZ C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC1, P0

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Shielded
  • Description
    605 ZZ C3 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 605 ZZ C3 is a 5 mm bore radial deep groove ball bearing with double shields and 14 mm outer diameter for compact mechanisms.
  • Manufacturer Catalog Number
    605 ZZ C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1330 N
  • Radial Static Load Capacity
    505 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)