Motion
PHSA22
Mi Item #00145257
MFR #PHSA22
Price$200.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00145257
MFR #PHSA22

Mfr description
PHSA 22 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.21/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Head Diameter
    54 mm
  • Maximum Outside Diameter
    54 mm
  • Overall Height
    111 mm
  • Thread Size
    M22x1.5
  • Weight
    1.1 lb

Details

  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 80 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    PHSA
  • Thread Direction
    Right Hand
  • Thread Type
    M22
  • UPC_NO
    4549557048920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)